Check Availability
  • REFRIGIWEAR 

    Men's Insulated Bib Overalls, Lining Material: Nylon, Inseam: 30", Fits Waist Size: 48 to 50", Navy

  • Item # 46V938
  • Mfr. Model # 0385SNAV3XL
Men's Insulated Bib Overalls, Lining Material: Nylon, Inseam: 30", Fits Waist Size: 48 to 50", Navy Bib Overalls,Navy,Size 50x30 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of 420-denier nylon with 111⁄4-oz. high-loft polyester fiberfill insulation, this outerwear provides water-repellent, wind- tight protection from the elements. Storm flaps, bound seams, and insulated pockets provide additional protection. Bib overalls have a high front and back and adjustable, heavy-duty elastic suspenders.
Show More Close
 

Technical Specifications

Item # 46V938
Mfr. Model # 0385SNAV3XL
UNSPSC #46181503
Catalog Page 1719
Shipping Weight 5.643 lbs
Country of Origin China *
Item Insulated Bib Overalls
Gender Men's
Fits Waist Size 48 to 50"
Fits Chest Size 54" to 56"
Inseam 30"
Color Navy
Material Nylon
Lining Material Nylon
Number of Outside Pockets 3
Fabric Weight 6 oz.
Closure Type Zipper and Snap
Hammer Loop No
Standards CE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms