Check Availability
  • REESE 

    Wheel Bearing Kit, Class I

  • Item # 20PM95
  • Mfr. Model # WB106042
Wheel Bearing Kit, Class I
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20PM95
Mfr. Model # WB106042
UNSPSC #25181708
Shipping Weight 0.55 lbs
Country of Origin China *
Item Wheel Bearing Kit
Class I
Features Most Hubs Used On Boat, Utility, Snowmobile, and RV Trailers, 1.980'' Hub Dia, 1-1/16" Spindle Outer
For Use With 1-1/16" Dia. Spindle
Includes (2) Cones, (2) Bearing Cups, Grease Seal, Cotter Pin
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov