Check Availability
  • REESE 

    Wheel Bearing Kit

  • Item # 20PM94
  • Mfr. Model # WB100042
Wheel Bearing Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20PM94
Mfr. Model # WB100042
UNSPSC #25181708
Shipping Weight 0.6 lbs
Country of Origin China *
Item Wheel Bearing Kit
Features Provide Resistance Against Water and Dirt, and Permit Easy Lubrication for Longer Life, 1.980 '' Hub Dia, 1" Spindle Outer
For Use With Most Hubs Used On Boat, Utility, Snowmobile, and RV Trailers
Includes (2) Cones, (2) Bearing Cups, Grease Seal, Cotter Pin
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov