Check Availability
  • REESE 

    Silver Conduit Rack ,9 5/8 In.

  • Item # 45C146
  • Mfr. Model # 7054900
Silver Conduit Rack ,9 5/8 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45C146
Mfr. Model # 7054900
UNSPSC #25174105
Shipping Weight 7.78 lbs
Country of Origin China *
Item Conduit Rack
Length 9-5/8"
Width 7-3/4"
Height 5-1/2"
Material Steel
Color Silver
Finish Powder Coated
For Use With MFG. NO. 7054700, 6 in. PVC Pipe
Includes Aluminum Door End Cap and Saddle Brackets, Weather Resistant with Gasket
* This product's country of origin is subject to change

Compliance and Restrictions