Check Availability
  • REESE 

    Safety Chain, 72in., Steel, Metallic Silver

  • Item # 20PN02
  • Mfr. Model # 74059
Safety Chain, 72in., Steel, Metallic Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20PN02
Mfr. Model # 74059
UNSPSC #31151601
Catalog Page 961
Shipping Weight 4.09 lbs
Country of Origin China *
Item Safety Chain
Size 72"
Rated Capacity 5000 lb.
Length 72"
Material Steel
Hook Type Quick Link
Color Metallic Silver
Features Cross Chains
Includes 2 ft. Quick Links
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov