Check Availability
  • REESE SECURE 

    Tie Down Strap, 6 ft.W, 600 lb. Load Limit, Adjustment: Ratchet

  • Item # 38ZD70
  • Mfr. Model # 9425942
Tie Down Strap, 6 ft.W, 600 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure items in trailer/towing applications.
Show More Close
 

Technical Specifications

Item # 38ZD70
Mfr. Model # 9425942
UNSPSC #27111711
Shipping Weight 2.35 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 6 ft.
Working Load Limit 600 lb.
Breaking Strength 1800 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Aluminum
Color Black
Cargo Tie Down End Type S-Hook
For Use With Standard Duty Needs, Secure Motorcycles, Fishing Boats, Jet Skis, Snowmobiles
Includes Instructions
Manufacturers Warranty Length Limited 90 days
* This product's country of origin is subject to change

Compliance and Restrictions