Check Availability
  • REESE SECURE 

    Tie Down Strap, 7 ft.L x 1-1/2"W, 2000 lb. Load Limit, Adjustment: Ratchet

  • Item # 21T121
  • Mfr. Model # 9425342
Tie Down Strap, 7 ft.L x 1-1/2"W, 2000 lb. Load Limit, Adjustment: Ratchet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tie-down strap is designed to help secure cargo loads on flat beds, HD trailers, and gooseneck trailers. It is suitable for securing ski boats, small cars, and heavy equipment.
Show More Close
 

Technical Specifications

Item # 21T121
Mfr. Model # 9425342
UNSPSC #24102101
Shipping Weight 2.4 lbs
Country of Origin China *
Item - Cargo Tie Downs Tie Down Strap
Cargo Tie Down Adjustment Ratchet
Cargo Tie Down Length 7 ft.
Cargo Tie Down Width 1-1/2"
Working Load Limit 2000 lb.
Breaking Strength 6000 lb.
Cargo Tie Down Material Polyester
Cargo Tie Down End Material Steel
Color Yellow
Cargo Tie Down End Type Flat Hook
For Use With Flat Beds, Hd Trailers, Gooseneck Trailers , Ski Boat, Small Car, Heavy Equipment
Manufacturers Warranty Length Limited 90 Days
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms