Check Availability
  • REESE 

    Ramp Kit, Portable, 700 lb. Capacity, PR

  • Item # 52KC77
  • Mfr. Model # 9517500
Ramp Kit, Portable, 700 lb. Capacity, PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52KC77
Mfr. Model # 9517500
UNSPSC #24101615
Shipping Weight 2.95 lbs
Country of Origin China *
Item Ramp Kit
Type Portable
Load Capacity 700 lb.
Height 2"
Width 8"
Length 7-1/2"
Material Aluminum
Includes (2) Ramp Tops, (4) Screws, (4) Nuts, (4) Washers
* This product's country of origin is subject to change

Welcome Sign In