This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • REESE 

    Plug-In Adapter, 7-Way, 4 In

  • Item # 20PR35
  • Mfr. Model # 8521942
Plug-In Adapter, 7-Way, 4 In

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

Installs quickly and allow vehicles to tow a trailer using different connectors. Built-in backup alarms warn of vehicle movement.
Show More Close
 

Technical Specifications

Item # 20PR35
Mfr. Model # 8521942
UNSPSC #25181708
Shipping Weight 0.61 lbs
Country of Origin Taiwan *
Item Plug-In Adapter
Connection Type 7-Way
Length 4"
Material Durable Plastic
Finish Tin Plated Brass
For Use With Factory-Wired Vehicles
Features Designed to Easily Plug A 7-Way Connector Into A Factory Equipped Car End Socket Harness on Ford, Gm, and Nissan Vehicles, It Allows Remote Trailer Wiring In Pickup Beds or Other Hard-To-Access Areas, This is An Excellent Replacement Connector Should Your Connector Become Damaged and Need Replacing, Check Application Guide for Vehicle Fits That Can Plug Right Into the Connector, Durable Plastic Shell, Weather-Tight, Stainless Steel Spring
Includes Mounting Bracket
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov

Alternate Search Terms