Check Availability
  • REESE 

    Ball Mount w/ Pintle Hook

  • Item # 2ZPV3
  • Mfr. Model # 7024100
Ball Mount w/ Pintle Hook
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Receiver-Mount Reese Pintle-and-Ball Combo is designed to provide heavy-duty towing with a 2” Receiver Tube. Easy installation, with no mounting plate or bolting required. Includes 2" hitch ball.
Show More Close
 

Technical Specifications

Item # 2ZPV3
Mfr. Model # 7024100
UNSPSC #25181708
Catalog Page 959
Shipping Weight 21.15 lbs
Country of Origin China *
Item Ball Mount w/ Pintle Hook
Type (Class) IV
Capacity GVW (Lb.) 12,000
Tongue Capacity (Lb.) 2400
Size (In.) 2
Trailer Ball Dia. (In.) 2
Shank Size (In.) 2" x 2"
Finish Black Powder Coated
For Use With Fits 2" Square Receiver Opening
Includes 2" Hitch Ball and Pintle Hook
* This product's country of origin is subject to change

Welcome Sign In