Check Availability
  • REESE 

    Hitch Ball Wrench, 19 In

  • Item # 1XUC8
  • Mfr. Model # 74342
Hitch Ball Wrench, 19 In Hitch Ball Wrench,19 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XUC8
Mfr. Model # 74342
UNSPSC #25181708
Shipping Weight 1.8 lbs
Country of Origin China *
Item Hitch Ball Wrench
Length 19"
Finish Chrome Plated Steel
Features 1-1/8" and 1-1/2" Wrench Ends Fits Most Popular Hitch Ball Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In