Check Availability
  • REESE EXPLORE 

    Vehicle Cargo Tray, Black, 6.8 cu. ft.

  • Item # 53WH74
  • Mfr. Model # 1394500
Vehicle Cargo Tray, Black, 6.8 cu. ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53WH74
Mfr. Model # 1394500
UNSPSC #24112401
Shipping Weight 30.22 lbs
Country of Origin China *
Item Vehicle Cargo Tray
Color Black
Overall Width 60"
Overall Depth 20"
Overall Height 2-1/2"
Storage Capacity 6.8 cu. ft.
Gauge 14
Body Material Steel
Features Powder Coated Finish, 500 lb. Weight Capacity
Weather Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms