Check Availability
  • REESE 

    Adjustable Lunette Ring, 3 In Dia.

  • Item # 6ZAR7
  • Mfr. Model # 63036
Adjustable Lunette Ring, 3 In Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This steel lunette ring has a black primed finish. The adjustable channel mount allows you to change the height of the lunette ring, depending on the application. Channel bracket and hardware are included.
Show More Close
 

Technical Specifications

Item # 6ZAR7
Mfr. Model # 63036
UNSPSC #25181708
Catalog Page 958
Shipping Weight 16.63 lbs
Country of Origin China *
Item Adjustable Lunette Ring
Class IV, V
Diameter 3"
Capacity GVW 24,000 lb.
Finish Black Powder Coated
For Use With Mfr. No. 7024342, 741181142 and 741191142
Includes Adjustable Height Channel Bracket and Hardware
* This product's country of origin is subject to change

Compliance and Restrictions