Check Availability
  • REELCRAFT 

    Welding Cable Reel,Hand Crank,250 Ft Cap

  • Item # 2CAJ6
  • Mfr. Model # T-1460-0
Welding Cable Reel,Hand Crank,250 Ft Cap
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Reelcraft® Series T reel is ideal for applications where space, weight, and flexibility are key. Designed for manual winding of welding cable. Versatile, this hand crank reel offers trouble-free management of large capacities of hose or cord. Corrosion-resistant powder-coat finish.
Show More Close
 

Technical Specifications

Item # 2CAJ6
Mfr. Model # T-1460-0
UNSPSC #39121202
Catalog Page 2434
Shipping Weight 30.45 lbs
Country of Origin USA *
Item Arc Welding Cable Reel
Reel Type Electric Welding
Drive Type Hand
#1 Cable Capacity 250 ft.
#1/0 Cable Capacity 200 ft.
#2/0 Cable Capacity 200 ft.
Max. Amps 300
Shaft Dia. 1-1/4"
Bearings Permanently Lubricated
Finish Powder Coated
Latch Locking
Max. Temp. 200 Degrees F
Mounting Truck
Overall Length 18"
Overall Height 15-3/4"
Overall Width 19"
Includes Lead Wire
* This product's country of origin is subject to change

Compliance and Restrictions