Check Availability
  • REELCRAFT 

    Reel,Welding Cable

  • Item # 4NB19
  • Mfr. Model # WC7000
Reel,Welding Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Reelcraft® welding cable reels offer a reliable and safe way to handle welding cable leads. The reels protect the cable from premature wear and replacement. All-bolted, heavy-gauge steel construction. Equipped to handle a variety of cable sizes and lengths.
Show More Close
 

Technical Specifications

Item # 4NB19
Mfr. Model # WC7000
UNSPSC #40142121
Catalog Page 2434
Shipping Weight 55.0 lbs
Country of Origin USA *
Item Arc Welding Cable Reel
Reel Type Electric Welding
Drive Type Spring Return
#1 Cable Capacity 50 ft.
#1/0 Cable Capacity 50 ft.
#2/0 Cable Capacity 50 ft.
Max. Amps 400
Shaft Dia. 1-1/4"
Bearings Permanently Lubricated
Finish Powder Coated
Latch Locking
Max. Temp. 250 Degrees F
Mounting Floor, Wall, Ceiling, Bench and Truck
Overall Length 19"
Overall Height 20-1/4"
Overall Width 14-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions