Check Availability
  • REELCRAFT 

    Heavy Duty Spring Return Hose Reel, 300 psi

  • Item # 12U316
  • Mfr. Model # UR7850 OLB
Heavy Duty Spring Return Hose Reel, 300 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Reelcraft® Series 7000 hose reel is designed for dispensing diesel emissions fluid (DEF) for late model diesel engines and DEF service stations in marinas, truck stops, and garages. Ideal for the most demanding applications, the reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength. Open design allows easy access to any wear items, guide arm, and bumper stop and are adjustable using standard tools. Corrosion resistant. The standard low-pressure hose is for air or water service only. The basic reel without hose can be used for air, water, or oil.
Show More Close
 

Technical Specifications

Item # 12U316
Mfr. Model # UR7850 OLB
UNSPSC #40142121
Catalog Page 2524
Shipping Weight 51.02 lbs
Country of Origin USA *
Item Spring Return Hose Reel
Finish Powder Coated
Hose Inside Dia. 1/2"
Hose Length 50 ft.
Max. Pressure 300 psi
Max. Temp. 150 Degrees F
Reel Inlet 1/2" (F)NPT
Hose Ends 1/2" (M)NPT
Overall Height 20-1/4"
Overall Width 7"
Overall Length 19"
Application Diesel Exhaust Fluid
Bearings Permanently Lubricated
Drive Type Spring Return
Duty Rating Heavy Duty
Hose Included Yes
Hose Material DEF
Hose Outlet 1/2" (M)NPT
Housing Material Steel
Includes Hose and Ball Stop
Latch Locking
Mounting Wall, Column, Ceiling, Bench, Truck
Seal Type Viton(R)
Swivel Material Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions