Check Availability
  • REELCRAFT 

    50 ft. Retractable Grounding Wire Reel, Red, Cable Coated: No

  • Item # 2CAJ4
  • Mfr. Model # G 3050 Y
50 ft. Retractable Grounding Wire Reel, Red, Cable Coated: No
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Reelcraft® Series G static-discharge cable reel is used to ground equipment operating in hazardous atmospheres. When properly clamped to ground, this static-discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion. Includes cable.
Show More Close
 

Technical Specifications

Item # 2CAJ4
Mfr. Model # G 3050 Y
UNSPSC #39121613
Catalog Page 2524
Shipping Weight 11.6 lbs
Country of Origin China *
Item Retractable Grounding Wire Reel
Hose Reel Product Group Retractable Grounding Wire Reel
Cable Length 50 ft.
Cable Coated No
Drive Type - Hose Reels Spring Return
Finish - Hose Reels Powder Coated
Latch Locking
Color Red
Bearings Permanently Lubricated
Mounting Floor, Wall, Ceiling, Bench or Truck
Includes Universal Grounding Clamp
Overall Height 8-7/8"
Overall Length 8-5/8"
Overall Width 3-1/3"
Duty Rating Heavy Duty
* This product's country of origin is subject to change

Compliance and Restrictions