Check Availability
  • REELCRAFT 

    360° Swivel Hose Reel Swivel

  • Item # 4NB28
  • Mfr. Model # S600248
360° Swivel Hose Reel Swivel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NB28
Mfr. Model # S600248
UNSPSC #40142121
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Hose Reel Swivel
Type 360 Degrees Swivel
For Use With Mfr. No. 5635 OLPSW51
* This product's country of origin is subject to change

Compliance and Restrictions