Check Availability
  • REELCRAFT 

    3/8", 100 ft. Spring Return Hose Reel, 4800 psi Max. Pressure

  • Item # 5KPC1
  • Mfr. Model # 81100 OHP
3/8", 100 ft. Spring Return Hose Reel, 4800 psi Max. Pressure
Qty
  • Web Price
    $1,040.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Reelcraft® Series 80000 dual-pedestal reel is spring retractable. Guide arm is field adjustable for wall, ceiling, or truck mounting positions. Compact design has an anti latch feature with high-grade steel base and arms. All-steel construction with baked-on powder-coat finish resists corrosion. Structurally reinforced for strength and vibration resistance. Ideal for a wide variety of heavy-duty applications.
Show More Close
 

Technical Specifications

Item # 5KPC1
Mfr. Model # 81100 OHP
UNSPSC #40142121
Catalog Page 2522
Shipping Weight 119.0 lbs
Country of Origin USA *
Item Spring Return Hose Reel
Hose Reel Product Group Spring Return Hose Reel
Media - Hose Reels Grease
Max. Pressure 4800 psi
Hose Inside Dia. 3/8"
Hose Length 100 ft.
Hose Included Yes
Duty Rating Heavy Duty
Finish - Hose Reels Powder Coated
Drive Type - Hose Reels Spring Return
Reel Inlet 3/8" (F)NPT
Enclosed Reel No
Hose Ends 3/8" (M)NPT
Hose Outlet 3/8" (M)NPT
Max. Temp. 210 Degrees F
Bearings Permanently Lubricated
Latch Locking
Seal Type Neoprene
Swivel Material Zinc Plated Steel
Housing Material Steel
Mounting Floor, Wall, Ceiling, Bench and Truck
Includes Hose and Ball Stop
Overall Height 25-3/8"
Overall Width 10-1/2"
Overall Length 24"
Hose Material SAE 100 R2 T
* This product's country of origin is subject to change

Compliance and Restrictions