Check Availability
275 ft. Motor Driven Hose Reel, 3/4" Hose Inside Dia.
Qty
  • Web Price
    $920.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes spring-driven, positive locking mechanism and safety lock. Features a multi-position ratchet lock and easy tension adjustment.
Show More Close
 

Technical Specifications

Item # 2CAJ3
Mfr. Model # EA33128 L12D
UNSPSC #40142121
Catalog Page 2527
Shipping Weight 77.0 lbs
Country of Origin USA *
Item Motor Driven Hose Reel
Hose Reel Product Group Motor Driven Hose Reel
Hose Included No
Hose Length 275 ft.
Hose Inside Dia. 3/4"
Reel Inlet 3/4" (F)NPT
Hose Outlet 3/4" (M)NPT
Finish Powder Coated
Duty Rating Heavy Duty
Motor Voltage 12VDC
Drive Type Motorized
Mounting Floor, Wall, Bench, Truck
Overall Height 17-3/4"
Overall Width 38-5/8"
Overall Length 20-1/4"
Hose Ends 3/4" (F)NPT
Housing Material Steel
Max. Pressure Rating 1000 psi
Max. Temp. Rating 250 Degrees F
Bearings Permanently Lubricated
Color Red
Seal Type Viton(R)
Swivel Material Nickel Plated
Application For Lawn Care, Pest Control, Grounds Maintenance, Steam Cleaning, Tree Spraying
Hose Outside Dia. 3/4"
HP 0.33 HP
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In