Check Availability
  • REELCRAFT 

    230 ft. Motor Driven Hose Reel, 1" Hose Inside Dia.

  • Item # 4JNA4
  • Mfr. Model # EP1200-23-28 1
230 ft. Motor Driven Hose Reel, 1" Hose Inside Dia.
Qty
  • Web Price
    $1,319.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Includes spring-driven, positive locking mechanism and safety lock. Features a multi-position ratchet lock and easy tension adjustment.
Show More Close
 

Technical Specifications

Item # 4JNA4
Mfr. Model # EP1200-23-28 1
UNSPSC #40142121
Catalog Page 2525
Shipping Weight 142.0 lbs
Country of Origin USA *
Item Motor Driven Hose Reel
Hose Reel Product Group Motor Driven Hose Reel
Hose Included No
Hose Length 230 ft.
Hose Inside Dia. 1"
Reel Inlet 1" (F)NPT
Hose Outlet 1" (F)NPT
Finish Powder Coated
Duty Rating Heavy Duty
Motor Voltage 12VDC
Drive Type Motorized
Mounting Floor, Wall, Bench, Truck
Overall Height 25-1/8"
Overall Width 40-1/2"
Overall Length 23"
Housing Material Steel
Max. Pressure Rating 3000 psi
Max. Temp. Rating 225 Degrees F
Bearings Permanently Lubricated
Color Red
Seal Type Aflas
Swivel Material Nickel Plated Steel
Application For Lawn Care, Pest Control, Grounds Maintenance, Steam Cleaning, Tree Spraying
Hose Outside Dia. 1"
HP 0.33 HP
* This product's country of origin is subject to change

Compliance and Restrictions