Check Availability
  • REELCRAFT 

    175 ft. Motor Driven Hose Reel, 3/4" Hose Inside Dia.

  • Item # 38EE78
  • Mfr. Model # EA33118 L12D
175 ft. Motor Driven Hose Reel, 3/4" Hose Inside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Reelcraft® Series 30000 reel is designed for rugged, heavy-duty applications requiring long lengths of hose and large storage capacity. All-bolted unitized construction with no welds to fatigue, full-flow swivel, and heavy-gauge steel frame, spool and drum ensure long service life. Vibrationproof, self-locking fasteners.
Note: Hose is not included.
Show More Close
 

Technical Specifications

Item # 38EE78
Mfr. Model # EA33118 L12D
UNSPSC #40142121
Catalog Page 2525
Shipping Weight 68.0 lbs
Country of Origin USA *
Item Motor Driven Hose Reel
Hose Reel Product Group Motor Driven Hose Reel
Hose Included No
Hose Length 175 ft.
Hose Inside Dia. 3/4"
Reel Inlet 3/4" (F)NPT
Hose Outlet 3/4" (F)NPT
Finish Powder Coated
Duty Rating Heavy Duty
Motor Voltage 12VDC
Drive Type Motorized
Mounting Floor, Wall, Bench, Truck
Overall Height 20-1/4"
Overall Width 17-3/4"
Overall Length 29-5/8"
Housing Material Steel
Max. Pressure Rating 1000 psi
Max. Temp. Rating 250 Degrees F
Bearings Permanently Lubricated
Color Red
Seal Type Aflas
Swivel Material Carbon Steel
Application Air / Water
Hose Outside Dia. 3/4"
HP 0.33 HP
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.