Check Availability
100 ft. Retractable Grounding Wire Reel, Red, Cable Coated: Yes
  • REELCRAFT 

    100 ft. Retractable Grounding Wire Reel, Red, Cable Coated: Yes

  • Item # 4JNA7
  • Mfr. Model # GA3100 N
Qty
Invalid Quantity
Share This Product Add to List

Product Details

The Reelcraft® Series G static-discharge cable reel is used to ground equipment operating in hazardous atmospheres. When properly clamped to ground, this static-discharge reel dissipates static electrical buildup, reducing the chances of sparking and the potential for explosion. Includes cable.
Show More Close
 

Technical Specifications

Item # 4JNA7
Mfr. Model # GA3100 N
UNSPSC #26121635
Shipping Weight 16.35 lbs
Country of Origin USA *
Item Retractable Grounding Wire Reel
Hose Reel Product Group Retractable Grounding Wire Reel
Cable Length 100 ft.
Cable Coated Yes
Drive Type - Hose Reels Spring Return
Finish - Hose Reels Powder Coated
Latch Locking
Color Red
Bearings Permanently Lubricated
Mounting Floor, Wall, Ceiling, Bench or Truck
Includes Universal Grounding Clamp
Overall Height 9-3/4"
Overall Length 9-1/4"
Overall Width 4-5/16"
Duty Rating Heavy Duty

* This product's country of origin is subject to change

Compliance and Restrictions