Check Availability
  • REELCRAFT 

    1/4", 50 ft. Spring Return Hose Reel, 5000 psi Max. Pressure

  • Item # 6AB49
  • Mfr. Model # 7450 OHP
1/4", 50 ft. Spring Return Hose Reel, 5000 psi Max. Pressure
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Reelcraft® Series 7000 hose reel is designed for dispensing diesel emissions fluid (DEF) for late model diesel engines and DEF service stations in marinas, truck stops, and garages. Ideal for the most demanding applications, the reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength. Open design allows easy access to any wear items, guide arm, and bumper stop and are adjustable using standard tools. Corrosion resistant. High-pressure hose included.
Show More Close
 

Technical Specifications

Item # 6AB49
Mfr. Model # 7450 OHP
UNSPSC #40142121
Catalog Page 2522
Shipping Weight 56.8 lbs
Country of Origin USA *
Item Spring Return Hose Reel
Hose Reel Product Group Spring Return Hose Reel
Media - Hose Reels Grease
Max. Pressure 5000 psi
Hose Inside Dia. 1/4"
Hose Length 50 ft.
Hose Included Yes
Duty Rating Heavy Duty
Finish - Hose Reels Powder Coated
Drive Type - Hose Reels Spring Return
Reel Inlet 1/2" (F)NPT
Enclosed Reel No
Hose Ends 1/4" (M)NPT
Hose Outlet 1/4" (M)NPT
Max. Temp. 210 Degrees F
Bearings Permanently Lubricated
Latch Cam Latch with Roller Guide
Seal Type Neoprene
Swivel Material Nickel Plated Steel
Housing Material Steel
Mounting Floor, Wall, Ceiling, Bench and Truck
Includes Hose and Ball Stop
Overall Height 20-1/4"
Overall Width 7"
Overall Length 19"
Hose Material SAE 100 R2 T
* This product's country of origin is subject to change

Compliance and Restrictions