Check Availability
  • REELCRAFT 

    1/4", 100 ft. Spring Return Hose Reel, 5000 psi Max. Pressure

  • Item # 48ZW99
  • Mfr. Model # HD74100 OHP
1/4", 100 ft. Spring Return Hose Reel, 5000 psi Max. Pressure
Qty
  • Web Price
    $925.38 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 48ZW99
Mfr. Model # HD74100 OHP
UNSPSC #40142121
Shipping Weight 76.0 lbs
Country of Origin USA *
Item Spring Return Hose Reel
Hose Reel Product Group Spring Return Hose Reel
Media - Hose Reels Grease
Max. Pressure 5000 psi
Hose Inside Dia. 1/4"
Hose Length 100 ft.
Hose Included Yes
Duty Rating Heavy Duty
Finish - Hose Reels Powder Coated
Drive Type - Hose Reels Spring Return
Reel Inlet 1/2" (F)NPT
Enclosed Reel No
Hose Ends 1/4" (M)NPT
Hose Outlet 1/4" (M)NPT
Max. Temp. 210 Degrees F
Bearings Permanently Lubricated
Latch Locking
Seal Type Aflas
Swivel Material Nickel Plated Steel
Housing Material Steel
Mounting Floor, Wall, Ceiling, Bench and Truck
Includes Hose and Ball Stop
Overall Height 20-1/4"
Overall Width 8-1/4"
Overall Length 19-3/4"
Hose Material SAE 100 R2 T
* This product's country of origin is subject to change

Compliance and Restrictions