Check Availability
Shear-Cut Cutting Action Scissor Shears, Cutting Capacity 1-3/4"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HV24
Mfr. Model # SC125
UNSPSC #27111506
Shipping Weight 0.35 lbs
Country of Origin USA *
Item Scissor Shears
Cuts Plastic, Rubber, Nylon
Cutting Capacity 1-3/4"
Overall Length 8-1/2"
Cutting Action Shear-Cut
Body Material Fiberglass
Blade Material High Carbon Steel
Handle Design Ribbed
Handle Material Nylon
Features Safe and Easy Operation with Corrosion Resistant Blade
Replacement Wheel Mfr. No. 94169
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.