Check Availability
  • REED INSTRUMENTS 

    Hardness Tester, 10 to 90 HA, A Scale

  • Item # 161C32
  • Mfr. Model # HT-6510A
Hardness Tester, 10 to 90 HA, A Scale Hardness Tester,10 to 90 HA,A Scale
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This REED Instruments® Digital Scale "A" Durometer is capable of measuring the hardness of rubber, elastomers, and leather, among other soft materials. It features maximum and average reading functions and includes a zero button for quick adjustment in the field.
Show More Close
 

Technical Specifications

Item # 161C32
Mfr. Model # HT-6510A
UNSPSC #41114611
Shipping Weight 1.55 lbs
Country of Origin China *
Item Hardness Tester
Scales A
Measuring Range 10 to 90 HA
Resolution 0.1 HA
Indenter Ball
Work Surface Width (In.) 0.01
Max. Workpiece Height (In.) 6-13/32
Output Digital Display
Features Measure Hardness of Rubber, Elastomers, Natural Rubber, Neoprene, Polyester, Resin, Leather and PVC, Pocket Sized with Integrated Probe, Maximum and Average Functions, Zero Adjustment Button, Low Battery Indicator, Auto Shut-Off
Includes Wrist Strap, Test Block, (2) Batteries, Hard Carrying Case
* This product's country of origin is subject to change

Compliance and Restrictions