Check Availability
  • REED INSTRUMENTS 

    Anemometer, LCD, 14 hr. Battery Life

  • Item # 52ZK66
  • Mfr. Model # SD-4214
Anemometer, LCD, 14 hr. Battery Life Anemometer,LCD,14 hr. Battery Life Anemometer,LCD,14 hr. Battery Life
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

This SD series datalogging thermo-anemometer measures air velocity, air temperature and has a built-in contact thermometer. The SD-4214 features user selectable sampling rates from 1 to 3600 seconds. Using an SD card (max 16Gb) a user can select a desired sampling rate and quickly generate an Excel file without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Optional PC software also allows a user to track live measurements.
Show More Close
 

Technical Specifications

Item # 52ZK66
Mfr. Model # SD-4214
UNSPSC #41114401
Shipping Weight 2.55 lbs
Country of Origin Taiwan *
Item Anemometer
Sensing Method Hot Wire and Thermistor
Data Logging Yes
Humidity Sensing No
Velocity (FPM) 40 to 3940
Velocity (MPS) 0.2 to 25
Velocity (MPH) 0.5 to 44.7
Velocity (KPH) 0.7 to 72
Velocity (Knots) 0.4 to 38.8
Air Velocity Accuracy +/-2%
Case Color Black
Temp. Range 32 Degrees to 122 Degrees F
Temp. Accuracy +/-1.5 Degrees F
Probe Size 0.47" dia., 37" Telescoping
Cord Length 3 ft.
Display LCD
Resolution 1 fpm
Data Hold Yes
Auto Power Off Yes
Interface USB
Storage Capacity Up to 16Gb SD Card
Safety Rating CE
Power Source (6) AA Batteries or AC Adapter
Battery Life 14 hr.
Special Features Low Battery Indicator and Auto Shut Off
Includes Extendable Hot Wire Probe, Hard Carrying Case, Batteries
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.

Alternate Search Terms