Check Availability
  • REED 

    5-1/2" Meter Key, Length: 5-1/2"

  • Item # 38HV31
  • Mfr. Model # MKF2
5-1/2" Meter Key, Length: 5-1/2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38HV31
Mfr. Model # MKF2
UNSPSC #27111714
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Meter Key
Size 5-1/2"
Overall Length 5-1/2"
Head Angle 120 Degrees
Head Width 1-1/2"
Material Iron
Finish Satin
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close