Check Availability
  • REEBOK 

    Military/Tactical Tactical Boots, Toe Type: Plain, Black, Size: 7

  • Item # 22M855
  • Mfr. Model # RB8875-7M
Military/Tactical Tactical Boots, Toe Type: Plain, Black, Size: 7
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Reebok Men's Rapid Response Side Zip Tactical Boot is designed with the features of a high-performance combat boot with the comfort of an athletic running shoe.The flexible, lightweight outsole won't limit your movement when running or jumping. Comfort features include: a well-padded upper, tongue, and collar and a shock-absorbing EVA midsole. These metal-free boots are airport- and x-ray-friendly.
Show More Close
 

Technical Specifications

Item # 22M855
Mfr. Model # RB8875-7M
UNSPSC #46181604
Shipping Weight 3.55 lbs
Country of Origin China *
Item Tactical Boots
Footwear Style Military/Tactical
Size 7
Footwear Width M
Gender Men's
Predominant Footwear Color Black
Footwear Closure Type Lace Up
Shineable Toe Yes
Toe Type Plain
Waterproof No
Insulated No
Height 8"
Color Black
Style Number 8875
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms