Check Availability
  • REEBOK 

    Men's Athletic Work Shoes, Steel Toe Type, Leather Upper Material, Navy Blue, Size 8M

  • Item # 39L082
  • Mfr. Model # RB1920-8M
Men's Athletic Work Shoes, Steel Toe Type, Leather Upper Material, Navy Blue, Size 8M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The REEBOK classic skateboard shoe is designed with a suede leather upper, a 2-color Grip Master slip-resistant rubber outsole, and EVA cushion midsole. Features a removable EVA cushion insert with a sponge rubber heel wedge. Steel toe athletic-style work shoe.
Show More Close
 

Technical Specifications

Item # 39L082
Mfr. Model # RB1920-8M
UNSPSC #46181605
Shipping Weight 3.2 lbs
Country of Origin China *
Item Athletic Work Shoes
Toe Type Steel
Gender Men's
Size 8
Footwear Width M
Metatarsal Guard No
Insulated No
Waterproof No
Color Navy Blue
Footwear Closure Type Lace Up
Liner Material Tailex
Shank Material Composite
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Chevron
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic No
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole No
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System EVA
Non Metallic Upper Yes
Max. Heat Rating Not Rated
Footwear Construction Type Cemented
Heel Height Less Than 1/2"
Footwear Shank Type None
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.58
Mark II Slip Test Results- Dairy Tile Dry 0.80
Mark II Slip Test Results- Dairy Tile Wet 0.87
Mark II Slip Test Results- Dairy Tile Oily Wet 0.78
Style Number 1920
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards ASTM F2413-05 M I/75 C/75 EH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms