Check Availability
  • REEBOK 

    Men's Athletic Work Shoes, Composite Toe Type, Suede and Mesh Upper Material, Dark Gray/Blue, Size 1

  • Item # 20WK31
  • Mfr. Model # RB4721
Men's Athletic Work Shoes, Composite Toe Type, Suede and Mesh Upper Material, Dark Gray/Blue, Size 1 Athltc Style Work Shoes,Comp,10-1/2M,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a lightweight and flexible cement construction, these athletic-style work shoes feature a black suede and mesh upper with blue trim. Additional features include a brushed nylon lining, a removable EVA cushion insert with sponge rubber heel wedge, an EVA midsole, and a rubber outsole with Aircomâ„¢ heel airbag.

This 100% nonmetallic footwear features a composite toe and nonmetallic eyelets that will not activate security screening devices. The nonmetallic eyelets are also designed to help reduce the possibility of marking or scratching work surfaces.

Note: This footwear is constructed to reduce the accumulation of static electricity by conducting the body charge to the properly grounded flooring system. It must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Meets F2413-11 Section 5.6 requirements.
Show More Close
 

Technical Specifications

Item # 20WK31
Mfr. Model # RB4721
UNSPSC #46181605
Shipping Weight 3.3 lbs
Country of Origin China *
Item Athletic Work Shoes
Toe Type Composite
Gender Men's
Size 10-1/2
Footwear Width M
Metatarsal Guard No
Insulated No
Waterproof No
Color Dark Gray/Blue
Footwear Closure Type Lace Up
Liner Material Brushed Nylon
Shank Material Plastic
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Siped
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic Yes
Non-Marking Sole No
Static Dissipative Yes
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System EVA Cushion Insert w/Sponge Rubber Heel Wedge
Non Metallic Upper Yes
Max. Heat Rating 90 Degrees F
Footwear Construction Type Cemented
Heel Height Less Than 1/2"
Footwear Shank Type None
Upper Boot Material Leather/Mesh
Upper Material Description Leather/Mesh/Suede
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.30
Mark II Slip Test Results- Dairy Tile Dry 0.95
Mark II Slip Test Results- Dairy Tile Wet 0.52
Mark II Slip Test Results- Dairy Tile Oily Wet 0.31
Style Number 4721
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards F2413-11, CSA Z195-09
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms