Check Availability
  • REEBOK 

    Men's Athletic Shoes, Plain Toe Type, Action Leather Upper Material, Black, Size 8-1/2

  • Item # 22M715
  • Mfr. Model # RB1100-85M
Men's Athletic Shoes, Plain Toe Type, Action Leather Upper Material, Black, Size 8-1/2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22M715
Mfr. Model # RB1100-85M
UNSPSC #46181605
Shipping Weight 2.2 lbs
Country of Origin China *
Item Athletic Shoes
Toe Type Plain
Gender Men's
Size 8-1/2
Footwear Width M
Insulated No
Waterproof No
Color Black
Footwear Closure Type Lace Up
Liner Material Tailex
Shank Material Plastic
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Siped
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole Yes
Completely Non Metallic Yes
Non-Marking Sole Yes
Static Dissipative No
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System EVA
Non Metallic Upper Yes
Max. Heat Rating Not Rated
Footwear Construction Type Cement
Heel Height Less Than 1/2"
Footwear Shank Type Plastic
Upper Boot Material All Leather
Upper Material Description All Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.58
Mark II Slip Test Results- Dairy Tile Dry 0.89
Mark II Slip Test Results- Dairy Tile Wet 0.86
Mark II Slip Test Results- Dairy Tile Oily Wet 0.72
Style Number 1100
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms