Check Availability
  • REEBOK 

    8" Height Men's Athletic Work Shoes, Composite Toe Type, Black, Size 8W

  • Item # 39L316
  • Mfr. Model # RB8874
8" Height Men's Athletic Work Shoes, Composite Toe Type, Black, Size 8W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The REEBOK men's Stealth work boot is designed with a smooth leather/ballistic nylon upper, nylon mesh lining, and side zipper. Extra-wide toe cap and mountain trail rubber outsole with EVA cushion midsole. F2A polyurethane cushion insert with shock-absorbing heel cushion. Composite toe.
Show More Close
 

Technical Specifications

Item # 39L316
Mfr. Model # RB8874
UNSPSC #46181604
Shipping Weight 4.05 lbs
Country of Origin China *
Item Athletic Work Shoes
Toe Type Composite
Gender Men's
Size 8
Footwear Width W
Metatarsal Guard No
Insulated No
Waterproof No
Color Black
Height 8"
Footwear Closure Type Lace Up
Liner Material Tailex
Shank Material Composite
Midsole Material EVA
Outsole Material Rubber
Footwear Sole Pattern Cleated
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic Yes
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System EVA
Non Metallic Upper Yes
Max. Heat Rating 200 Degrees F
Footwear Construction Type Cemented
Heel Height Less Than 1/2"
Footwear Shank Type None
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.12
Mark II Slip Test Results- Dairy Tile Dry 0.72
Mark II Slip Test Results- Dairy Tile Wet 0.59
Mark II Slip Test Results- Dairy Tile Oily Wet 0.10
Style Number RB8874
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards ASTM F2413-05 M I/75 C/75 EH
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms