Check Availability
  • REEBOK 

    6"H Men's Work Boots, Composite Toe Type, Brown/Black, Size 8M

  • Item # 45JM05
  • Mfr. Model # RB7005
6"H Men's Work Boots, Composite Toe Type, Brown/Black, Size 8M Work Boots,8,M,Men,Lace Up,Brown/Blck,PR
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a lightweight and flexible cement construction, these composite-toe work boots feature an all-leather upper, a nylon liner, a removable FootFuel™ injected EVA cushion insert, a ZigTech EVA midsole, a rubber outsole, and a plastic shank. The protective toe cap is larger than a standard toe cap. It provides more room for your toes to flex and bend.

This 100% nonmetallic footwear will not activate security screening devices. The eyelets are designed to help reduce the possibility of marking or scratching work surfaces.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.

This style is constructed to reduce the accumulation of static electricity by conducting the body charge to the properly grounded flooring system. It must have a lower limit of electrical resistance of 1 megohm and an upper limit of 100 megohms. Meets F2413-11 Section 5.6 requirements.
Show More Close
 

Technical Specifications

Item # 45JM05
Mfr. Model # RB7005
UNSPSC #46181604
Shipping Weight 3.8 lbs
Country of Origin China *
Item Work Boots
Toe Type Composite
Gender Men's
Size 8
Footwear Width M
Metatarsal Guard No
Insulated No
Insulation Type None
Insulation Weight None
Waterproof No
Waterproof Type None
Color Brown/Black
Height 6"
Metatarsal System No
Footwear Closure Type Lace Up
Liner Material Nylon
Shank Material Plastic
Midsole Material Dual Density Polyurethane
Outsole Material Rubber
Footwear Sole Pattern Textured
Manufacturers Suggested Sole Slip Rating Best
Chemical Resisting Sole Yes
Completely Non Metallic Yes
Non-Marking Sole No
Static Dissipative Yes
Electrical Hazard Rated No
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Toe Shape Square
Wide Toe Cap Yes
Removable Insole Yes
Insole System Removable FootFuel(TM) Injected EVA Cushion Insole Bed
Non Metallic Upper Yes
Max. Heat Rating 150 Degrees F
Footwear Construction Type Cemented
Heel Height 1/2"
Footwear Shank Type Plastic
Upper Boot Material All Leather
Upper Material Description Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily Not Tested
Mark II Slip Test Results- Dairy Tile Dry Not Tested
Mark II Slip Test Results- Dairy Tile Wet 0.78
Mark II Slip Test Results- Dairy Tile Oily Wet 0.46
Style Number 7005
ASTM Footwear Class F2413-11 I/75 C/75 SD
Standards ASTM F2413-11
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms