Check Availability
  • REEBOK 

    4"H Men's Hiking Boots, Composite Toe Type, Leather Upper Material, Brown, Size 10-1/2W

  • Item # 20WE67
  • Mfr. Model # RB4333-10.5W
4"H Men's Hiking Boots, Composite Toe Type, Leather Upper Material, Brown, Size 10-1/2W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Men’s 4”H metatarsal work shoe with full-grain leather upper and breathable nylon mesh lining. Includes removable EVA cushioned insert with sponge rubber heel wedge, polyurethane cushioned midsole with heel airbag, and durable rubber outsole.

Direct Attach construction is lightweight, flexible, and durable. The upper is placed in a mold and the liquid synthetic soling material is injected, which fuses, or directly attaches, the sole to the upper. This produces a tough, watertight bond. The FlexMet internal metatarsal guard combines a firm, flexible nylon and plastic molded guard with a molded polyurethane cushion beneath the guard. The guard has serrations for increased flexibility. The cushion absorbs the shock of impact and provides a soft cushion when flexing.

These 100% nonmetallic shoes have composite toes and nonmetallic eyelets that won’t mark or scratch work surfaces or activate security-screening devices.

Note: This footwear is designed to provide secondary protection from incidental contact with live electrical circuits. It meets F2413-11 Section 5.5 requirements and is tested to resist the application of 18,000 volts at 60 Hz for 1 minute with no current flow in excess of 1 milliampere under dry conditions. It should not be worn in explosive or hazardous areas where conductive footwear is required.
Show More Close
 

Technical Specifications

Item # 20WE67
Mfr. Model # RB4333-10.5W
UNSPSC #46181604
Shipping Weight 4.6 lbs
Country of Origin China *
Item Hiking Boots
Toe Type Composite
Gender Men's
Size 10-1/2
Footwear Width W
Metatarsal Guard Internal
Insulated No
Waterproof No
Color Brown
Height 4"
Footwear Closure Type Lace Up
Liner Material Nylon Mesh
Shank Material Plastic
Midsole Material Polyurethane
Outsole Material Rubber
Footwear Sole Pattern Cleated
Manufacturers Suggested Sole Slip Rating Better
Chemical Resisting Sole Yes
Completely Non Metallic Yes
Non-Marking Sole No
Static Dissipative No
Electrical Hazard Rated Yes
Conductive No
Puncture Resistant Insole No
Metal Chip Resisting Sole Yes
Oil Resisting Sole Yes
Chain Saw Cut Resistant No
Ninety Degree Heel No
Wide Toe Cap No
Removable Insole Yes
Insole System EVA Cushion Insert w/Sponge Rubber Heel Wedge
Non Metallic Upper Yes
Max. Heat Rating 200 Degrees F
Footwear Construction Type Direct Attached
Heel Height Less Than 1/2"
Footwear Shank Type None
Upper Boot Material All Leather
Upper Material Description All Leather
Satra Slip Test Results- Dairy Tile Oily Wet Not Tested
Satra Slip Test Results- Dairy Tile Oily Not Tested
Satra Slip Test Results- Dairy Tile Dry Not Tested
Satra Slip Test Results- Dairy Tile Wet Not Tested
Mark II Slip Test Results- Dairy Tile Oily 0.23
Mark II Slip Test Results- Dairy Tile Dry 0.82
Mark II Slip Test Results- Dairy Tile Wet 0.72
Mark II Slip Test Results- Dairy Tile Oily Wet 0.22
Style Number 4333
ASTM Footwear Class F2413-11 I/75 C/75
CSA Footwear Standard Not Specified
Standards F2413-11, CSA Z195-09
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms