Check Availability
  • REDHAT 

    Steam Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed Valve Configuration

  • Item # 5LU39
  • Mfr. Model # 8222G076
Steam Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed Valve Configuration
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5LU39
Mfr. Model # 8222G076
UNSPSC #40141605
Catalog Page 2881
Shipping Weight 1.4 lbs
Country of Origin Mexico *
Item Steam Solenoid Valve
Solenoid Valve Product Group Steam Solenoid Valve
Valve Ways and Positions 2-Way/2-Position
Valve Configuration Normally Closed
Media - Valves Steam
Pipe Size - Valves 1/2"
Min. Operating Pressure Differential 1 psi
Max. Operating Pressure Differential Steam 125 psi
Environmental Rating - Valves Indoor, Outdoor
Voltage 120VAC
Coefficient of Volume 2.50
Body Material - Valves Brass
Coil Insulation Class H
Orifice Dia. 3/8"
NEMA Rating 1, 2, 3, 3S, 4, 4X
Coil Enclosure Watertight No Junction Box
Max. Fluid Temp. Steam 353 Degrees F
Electrical Connections 1/2" Conduit w/18" Leads
Watts 6.1
Ambient Temp. Range 125 Degrees F Degrees F
Hz 60/50
Overall Length 2-9/32"
Overall Width 1-11/16"
Overall Height 4-11/64"
Center Line Pipe Center Size 3-5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms