Check Availability
  • REDHAT 

    Steam Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed Valve Configuration

  • Item # 4EMD2
  • Mfr. Model # 8267G007
Steam Solenoid Valve, 2-Way/2-Position Valve Design, Normally Closed Valve Configuration
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4EMD2
Mfr. Model # 8267G007
UNSPSC #40141605
Catalog Page 2881
Shipping Weight 2.12 lbs
Country of Origin USA *
Item Steam Solenoid Valve
Solenoid Valve Product Group Steam Solenoid Valve
Valve Ways and Positions 2-Way/2-Position
Valve Configuration Normally Closed
Media - Valves Steam
Pipe Size - Valves 1/2"
Min. Operating Pressure Differential 0 psi
Max. Operating Pressure Differential Steam 15 psi
Environmental Rating - Valves Indoor, Outdoor
Voltage 120VAC
Coefficient of Volume 4.50
Body Material - Valves Brass
Coil Insulation Class H
Orifice Dia. 3/8"
NEMA Rating 1, 2, 3, 3S, 4, 4X
Coil Enclosure Watertight No Junction Box
Max. Fluid Temp. Steam 250 Degrees F
Electrical Connections 1/2" Conduit w/18" Leads
Watts 16.1
Ambient Temp. Range 125 Degrees F Degrees F
Hz 60
Overall Length 3-7/16"
Overall Width 2-1/16"
Overall Height 4-5/16"
Center Line Pipe Center Size 3-21/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms