Check Availability
  • REDHAT 

    Solenoid Valve Coil, Coil Insulation Class F, 120VAC Voltage, 17.1 Watts

  • Item # 2HTT8
  • Mfr. Model # 238614-132-D*
Solenoid Valve Coil, Coil Insulation Class F, 120VAC Voltage, 17.1 Watts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HTT8
Mfr. Model # 238614-132-D*
UNSPSC #40141605
Catalog Page 2884
Shipping Weight 0.95 lbs
Country of Origin Mexico *
Item Solenoid Valve Coil
Solenoid Valve Product Group Solenoid Valve Coil
Voltage 120VAC
Watts 17.1
Coil Insulation Class F
Coil Enclosure Hazardous Location No Junction Box
Inrush VA 93
Holding VA 40
Hz 60
NEMA Rating 7, 9
Electrical Connection 18" Leads
For Use With Mfr. No. EF8320G192 120/60 110/50, EF8320G200 120/60 110/50
Standards UL Component
* This product's country of origin is subject to change

Compliance and Restrictions