Check Availability
  • REDHAT 

    Solenoid Valve Coil, Coil Insulation Class F, 120VAC Voltage, 20.1 Watts

  • Item # 2HTT5
  • Mfr. Model # 272614-132-D*
Solenoid Valve Coil, Coil Insulation Class F, 120VAC Voltage, 20.1 Watts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2HTT5
Mfr. Model # 272614-132-D*
UNSPSC #40141605
Catalog Page 2884
Shipping Weight 0.93 lbs
Country of Origin Mexico *
Item Solenoid Valve Coil
Solenoid Valve Product Group Solenoid Valve Coil
Voltage 120VAC
Watts 20.1
Coil Insulation Class F
Coil Enclosure Hazardous Location No Junction Box
Inrush VA 115
Holding VA 35
Hz 60
NEMA Rating 7, 9
Electrical Connection 18" Leads
For Use With Mfr. No. EF8342G001, EF8342G003, EF8342G3 120/60, EF8210G27 120/60
Standards UL Component
* This product's country of origin is subject to change

Compliance and Restrictions