Check Availability
  • REDHAT 

    3/4" Aluminum Air and Fuel Gas Solenoid Valve, Normally Open

  • Item # 4KY52
  • Mfr. Model # 8215G033
3/4" Aluminum Air and Fuel Gas Solenoid Valve, Normally Open
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4KY52
Mfr. Model # 8215G033
UNSPSC #40141605
Catalog Page 2879
Shipping Weight 3.0 lbs
Country of Origin Mexico *
Item Air and Fuel Gas Solenoid Valve
Solenoid Valve Product Group Air and Fuel Gas Solenoid Valve
Valve Ways and Positions 2-Way/2-Position
Valve Configuration Normally Open
Media - Valves Air, Fuel Gas
Pipe Size - Valves 3/4"
Min. Operating Pressure Differential 0 psi
Max. Operating Pressure Differential Air/Inert Gas 125 psi
Max. Operating Pressure Differential Water 125 psi
Environmental Rating - Valves Indoor, Outdoor
Voltage 120VAC
Coefficient of Volume 4.6
Body Material - Valves Aluminum
Coil Insulation Class F
Seal Material - Valves NBR
Max. Operating Pressure Differential 125 psi
Orifice Dia. 3/4"
BtuH 247,500
Ambient Temp. Range 32 Degrees to 125 Degrees F
Watts 10.1
NEMA Rating 1, 2, 3, 3S, 4, 4X
Coil Enclosure General Purpose No Junction Box and Watertight
Electrical Connections 18" Leads
Max. Fluid Temp. 125 Degrees F
Hz 50/60
Overall Length 3-5/16"
Overall Width 2-23/64"
Overall Height 4-7/8"
Center Line Pipe Center Size 4-1/32"
Application Air and Vacuum Service
Standards UL, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms