Check Availability
  • REDHAT 

    120VAC Brass Slow Closing Solenoid Valve, Normally Closed, 2" Pipe Size

  • Item # 3UL41
  • Mfr. Model # 8221G013
120VAC Brass Slow Closing Solenoid Valve, Normally Closed, 2" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3UL41
Mfr. Model # 8221G013
UNSPSC #40141605
Catalog Page 2880
Shipping Weight 11.5 lbs
Country of Origin Mexico *
Item Slow Closing Solenoid Valve
Solenoid Valve Product Group Slow Closing Solenoid Valve
Valve Ways and Positions 2-Way/2-Position
Valve Configuration Normally Closed
Media - Valves Water
Pipe Size - Valves 2"
Min. Operating Pressure Differential 5 psi
Max. Operating Pressure Differential Light Oil Not Rated
Max. Operating Pressure Differential Water 150 psi
Environmental Rating - Valves Indoor, Outdoor
Voltage 120VAC
Coefficient of Volume 36.00
Body Material - Valves Brass
Coil Insulation Class F
Seal Material - Valves NBR
Orifice Dia. 1-3/4"
NEMA Rating 1, 2, 3, 3S, 4, 4X
IP Rating 66
Max. Fluid Temp. 180 Degrees F
Hz 50/60
Watts 6.1
Coil Enclosure Watertight No Junction Box
Electrical Connections 1/2" Conduit w/18" Leads
Overall Length 5-1/16"
Overall Width 4-3/4"
Overall Height 7-3/8"
Center Line Pipe Center Size 4-5/8"
Application To Protect Against the Water Hammer Problems Experienced in Many Water and Light Oil Applications
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms