Check Availability
  • REDHAT 

    120VAC Brass Slow Closing Solenoid Valve, Normally Closed, 1" Pipe Size

  • Item # 3UL38
  • Mfr. Model # 8221G007
120VAC Brass Slow Closing Solenoid Valve, Normally Closed, 1" Pipe Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Red Hat® solenoid valve helps reduce pressure spike and brings the water hammer to a level that eliminates the need for suppressors or other controls.
Show More Close
 

Technical Specifications

Item # 3UL38
Mfr. Model # 8221G007
UNSPSC #40141605
Catalog Page 2880
Shipping Weight 4.6 lbs
Country of Origin Mexico *
Item Slow Closing Solenoid Valve
Solenoid Valve Product Group Slow Closing Solenoid Valve
Valve Ways and Positions 2-Way/2-Position
Valve Configuration Normally Closed
Media - Valves Water
Pipe Size - Valves 1"
Min. Operating Pressure Differential 5 psi
Max. Operating Pressure Differential Light Oil Not Rated
Max. Operating Pressure Differential Water 150 psi
Environmental Rating - Valves Indoor, Outdoor
Voltage 120VAC
Coefficient of Volume 11.50
Body Material - Valves Brass
Coil Insulation Class F
Seal Material - Valves NBR
Orifice Dia. 1"
NEMA Rating 1, 2, 3, 3S, 4, 4X
IP Rating 66
Max. Fluid Temp. 180 Degrees F
Hz 50/60
Watts 6.1
Coil Enclosure Watertight No Junction Box
Electrical Connections 1/2" Conduit w/18" Leads
Overall Length 3-3/4"
Overall Width 3-3/16"
Overall Height 5-5/8"
Center Line Pipe Center Size 4"
Application To Protect Against the Water Hammer Problems Experienced in Many Water and Light Oil Applications
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms