Check Availability
  • REDHAT 

    1-1/4" Aluminum Air and Fuel Gas Solenoid Valve, Normally Open

  • Item # 4ELZ8
  • Mfr. Model # 8215C063
1-1/4" Aluminum Air and Fuel Gas Solenoid Valve, Normally Open
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4ELZ8
Mfr. Model # 8215C063
UNSPSC #40141605
Catalog Page 2879
Shipping Weight 4.2 lbs
Country of Origin Mexico *
Item Air and Fuel Gas Solenoid Valve
Solenoid Valve Product Group Air and Fuel Gas Solenoid Valve
Valve Ways and Positions 2-Way/2-Position
Valve Configuration Normally Open
Media - Valves Air, Fuel Gas
Pipe Size - Valves 1-1/4"
Min. Operating Pressure Differential 0 psi
Max. Operating Pressure Differential Air/Inert Gas 25 psi
Max. Operating Pressure Differential Water 25 psi
Environmental Rating - Valves Indoor, Outdoor
Voltage 120VAC
Coefficient of Volume 33
Body Material - Valves Aluminum
Coil Insulation Class F
Seal Material - Valves NBR
Max. Operating Pressure Differential 25 psi
Orifice Dia. 1-5/8"
BtuH 1,793,250
Ambient Temp. Range 32 Degrees to 125 Degrees F
Watts 15.4
NEMA Rating 1
Coil Enclosure General Purpose No Junction Box and Watertight
Electrical Connections 1/2" Conduit with 18" Leads
Max. Fluid Temp. 125 Degrees F
Hz 50/60
Overall Length 5"
Overall Width 5-3/8"
Overall Height 6-27/32"
Center Line Pipe Center Size 3-5/8"
Application Air and Vacuum Service
Standards UL, FM, CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms