Check Availability
  • RED LION 

    Temperature Controller, 1/8 DIN Size, 100 to 240VAC Input Voltage, Switch Function: NPN

  • Item # 45PD58
  • Mfr. Model # PXU20030
Temperature Controller, 1/8 DIN Size, 100 to 240VAC Input Voltage, Switch Function: NPN
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This controller accepts a wide variety of thermocouple and RTD sensor inputs to meet varying application requirements. Designed for simultaneous viewing of temperature/process, and setpoint values. It features on demand auto-tuning for easy set up and provides 2 control outputs, which can be individually configured for reverse or direct applications using front panel push-button or Crimson® software. Large dual line, 4-digit displays.
Show More Close
 

Technical Specifications

Item # 45PD58
Mfr. Model # PXU20030
UNSPSC #39121549
Catalog Page 229
Shipping Weight 0.58 lbs
Country of Origin Taiwan *
Item Temperature Controller
Digital/Analog Digital
Sensor Type Universal
DIN Size 1/8
Input Voltage 100 to 240VAC
Switch Function NPN
Output (1) Logic/SSR
Temp. Range Dependent on Sensor Type
Control Mode On/Off, PID, User/Manual
Amps Various
Length 3.77"
Width 1.89"
Depth 2.82"
Control Period Programmable
Description/Special Features Full PID Control, Universal Inputs, Simultaneous Viewing of Temperature/Process and Setpoint Values, Large Dual Line 4-Digit Display
Hysteresis Programmable
Alarms 2
Standards UL, CE, EN, Emission CISPR 11 Class A, RoHS Compliant, IP65 (Face Only)
Series PXU
* This product's country of origin is subject to change

Welcome Sign In