Check Availability
  • RED LION 

    Temperature Controller, 1/4 DIN Size, 24VDC Input Voltage, Switch Function: (2) SPST NO

  • Item # 45PD56
  • Mfr. Model # PXU11AE0
Temperature Controller, 1/4 DIN Size, 24VDC Input Voltage, Switch Function: (2) SPST NO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This controller accepts a wide variety of thermocouple and RTD sensor inputs to meet varying application requirements. Designed for simultaneous viewing of temperature/process, and setpoint values. It features on demand auto-tuning for easy set up and provides 2 control outputs, which can be individually configured for reverse or direct applications using front panel push-button or Crimson® software. Large dual line, 4-digit displays.
Show More Close
 

Technical Specifications

Item # 45PD56
Mfr. Model # PXU11AE0
UNSPSC #39121549
Catalog Page 229
Shipping Weight 0.806 lbs
Country of Origin Taiwan *
Item Temperature Controller
Digital/Analog Digital
Sensor Type Universal
DIN Size 1/4
Input Voltage 24VDC
Switch Function (2) SPST NO
Output (2) Relay
Temp. Range Dependent on Sensor Type
Control Mode On/Off, PID, User/Manual
Amps Various
Length 3.77"
Width 3.77"
Depth 2.82"
Control Period Programmable
Description/Special Features Full PID Control, Universal Inputs, Simultaneous Viewing of Temperature/Process and Setpoint Values, Large Dual Line 4-Digit Display
Hysteresis Programmable
Alarms 2
Standards UL, CE, EN, Emission CISPR 11 Class A, RoHS Compliant, IP65 (Face Only)
Series PXU
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms