Check Availability
  • RED LION 

    Temperature Controller, 1/16 DIN Size, 24VDC Input Voltage, Switch Function: SPST NO

  • Item # 45PD49
  • Mfr. Model # PXU100B0
Temperature Controller, 1/16 DIN Size, 24VDC Input Voltage, Switch Function: SPST NO
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This controller accepts a wide variety of thermocouple and RTD sensor inputs to meet varying application requirements. Designed for simultaneous viewing of temperature/process, and setpoint values. It features on demand auto-tuning for easy set up and provides 2 control outputs, which can be individually configured for reverse or direct applications using front panel push-button or Crimson® software. Large dual line, 4-digit displays.
Show More Close
 

Technical Specifications

Item # 45PD49
Mfr. Model # PXU100B0
UNSPSC #39121549
Catalog Page 229
Shipping Weight 0.352 lbs
Country of Origin Taiwan *
Item Temperature Controller
Digital/Analog Digital
Sensor Type Universal
DIN Size 1/16
Input Voltage 24VDC
Switch Function SPST NO
Output (1) Relay
Temp. Range 32 Degrees to 122 Degrees F
Control Mode On/Off, PID, User/Manual
Amps Various
Length 1.89"
Width 1.89"
Depth 3.14"
Control Period Programmable
Description/Special Features Full PID Control, Universal Inputs, Simultaneous Viewing of Temperature/Process and Setpoint Values, Large Dual Line 4-Digit Display
Hysteresis Programmable
Alarms 2
Standards UL, CE, EN, Emission CISPR 11 Class A, RoHS Compliant, IP65 (Face Only)
Series PXU
* This product's country of origin is subject to change

Compliance and Restrictions