This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • RED LION 

    Temperature Controller, 1/16 DIN Size, 85 to 250VAC Input Voltage, Switch Function: Solid State

  • Item # 13D063
  • Mfr. Model # T1621100
Temperature Controller, 1/16 DIN Size, 85 to 250VAC Input Voltage, Switch Function: Solid State

See alternate products available online.

Technical Specifications

Item # 13D063
Mfr. Model # T1621100
UNSPSC #41112205
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Temperature Controller
Digital/Analog Digital
Sensor Type TC / RTD
DIN Size 1/16
Input Voltage 85 to 250VAC
Switch Function Solid State
Output (1) Logic/SSR - 7VDC Nominal
Temp. Range Dependent on Sensor Type
Control Mode On/Off or PID
Amps 0.045
Length 1.95"
Width 1.95"
Depth 4.17"
Control Period Programmable
Description/Special Features Dual LCD Backlit Display
Hysteresis Programmable
Proportional Band 0.0 to 999.9%
Setting Accuracy Input Dependent
Alarms (2) 3A Relays
Power Consumption 8VA
Standards UL, CE
* This product's country of origin is subject to change

Welcome Sign In