Check Availability
  • RED LION 

    1/6 HP Utility/Dewatering Pump with 120VAC Voltage and Discharge NPT 1" M, 8 ft. Cord Length

  • Item # 19T430
  • Mfr. Model # RL-MP16
1/6 HP Utility/Dewatering Pump with 120VAC Voltage and Discharge NPT  1" M, 8 ft. Cord Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use to drain standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. Pumps water down to at least 3/16". Includes a 3/4" garden hose adapter.
Show More Close
 

Technical Specifications

Item # 19T430
Mfr. Model # RL-MP16
UNSPSC #40151512
Catalog Page 2623
Shipping Weight 6.9 lbs
Country of Origin Taiwan *
Item Utility/Dewatering Pump
Pump HP 1/6
Voltage - Pumps 120VAC
Switch Type - Pumps No Switch Included
Cord Length - Pumps 8 ft.
Discharge NPT 1" M
Max. Head - Pumps 25 ft.
Pump Body Material ABS
Amps - Pumps 2.30
Cord Size 18/3
Cord Type SJTW
GPM of Water @ 5 Ft. of Head 20
GPM of Water @ 10 Ft. of Head 17.5
GPM of Water @ 15 Ft. of Head 13.8
GPM of Water @ 20 Ft. of Head 9.2
Height 12"
Diameter 6"
Impeller Material - Pumps ABS
Length 6"
Width 6-1/2"
Max. Diameter Solids 1/8"
Max. Liquid Temp. 120 Degrees F
Min. Sump Pit Dia. 6"
Motor Type PSC
Thermal Protection Automatic
Input Phase AC 1
Hz 60
Insulation Class A
Bearing Type Double Ball
Shaft Seal Material - Pumps Carbon, Ceramic
Duty Continuous
Handle Yes
Agency Compliance cCSAus
Manufacturers Warranty Length 2 yr.
Motor RPM 3600
Pump RPM 3600
Item - Dewatering Pumps Utility/Dewatering Pump
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms