Check Availability
  • RED KAP 

    Short Sleeve Polo, 2XL, Tan, Button, 5 oz.

  • Item # 45EZ70
  • Mfr. Model # SK92TN SS XXL
Short Sleeve Polo, 2XL, Tan, Button, 5 oz.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45EZ70
Mfr. Model # SK92TN SS XXL
UNSPSC #46181526
Shipping Weight 1.0 lbs
Country of Origin Honduras *
Item Short Sleeve Polo
Gender Men's
Size XXL
Fits Chest Size 49-1/2" to 54"
Color Tan
Fabric Weight 5 oz.
Material 100% Polyester
Number of Outside Pockets 2
Length Regular
Closure Type Button
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms